Leviton GFTR2-HGR SmartlockPro® Slim Self-Test GFCI Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Red | Graybar Store
     
Leviton - SmartlockPro® Slim Self-Test GFCI Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Red - GFTR2-HGR
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Slim Self-Test GFCI Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Red

    Manufacturer: Leviton
    Manufacturer #: GFTR2-HGR
    SKU: 25721984
    $45.04
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Red
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFTR2-HGR
    • Color Red
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SKU Spec Sheet
      GFTR2-HGR Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    SmartlockPro®, Hospital Grade GFCI Receptacle, 20A, Red, 125V, 2P3W