Leviton S126 Wallplate, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Device-Mount, 430 Stainless Steel | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Device-Mount, 430 Stainless Steel - S126
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Device-Mount, 430 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: S126
    SKU: 93147605
    $11.66
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S126
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 2 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang 430 Stainless Steel Combination (1) Toggle Switch and (1) Decora/GFCI Device Standard Wallplate, Device Mount
    2-Gang 1-Toggle, Decora/GFCI Device Combination Wallplate, Device Mount, Stainless Steel