Arlington GFC150 Coupling, Screw-In, Flex, Zinc Die Cast, 1-1/2 in. | Graybar Store
Arlington - Coupling, Screw-In, Flex, Zinc Die Cast, 1-1/2 in. - GFC150
+ / - Hover over image to Zoom
Other Views

    Coupling, Screw-In, Flex, Zinc Die Cast, 1-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: GFC150
    SKU: 91028700
    $7.74
    Checking Pricing
         
    Size:1-1/2 in.
    Color:Silver
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GFC150
    • Color Silver
    • Size 1-1/2 in.
    • UNSPSC 39121419
    • Connection Type Screw-In
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Standard UL and CSA
    • SKU Spec Sheet
      GFC150 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2"SCREW-IN FLEX CP Find more information for this part at www.aifittings.com