Arlington GF38ST SNAP-TITE® Screw-In Connector, Zinc Die Cast, Flexible Metal Conduit, 3/8 in. | Graybar Store
     
Arlington - SNAP-TITE® Screw-In Connector, Zinc Die Cast, Flexible Metal Conduit, 3/8 in. - GF38ST
+ / - Hover over image to Zoom
Other Views

    SNAP-TITE® Screw-In Connector, Zinc Die Cast, Flexible Metal Conduit, 3/8 in.

    Manufacturer: Arlington
    Manufacturer #: GF38ST
    SKU: 92122466
    $0.86
    Checking Pricing
         
    Color:Silver
    Material:Zinc
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GF38ST
    • Color Silver
    • UNSPSC 39121311
    • Connection Type Screw-In
    • Materials Die Cast Zinc
    Product Overview:
    Straight Snap-Tite® screw-in connector for 3/8 inch flexible metallic conduit. Connector is zinc die cast.