Arlington GF200 Screw-In Connector, Zinc Die Cast, Straight, Flexible Metallic Conduit, 2 in. | Graybar Store
     
Arlington - Screw-In Connector, Zinc Die Cast, Straight, Flexible Metallic Conduit, 2 in. - GF200
+ / - Hover over image to Zoom
Other Views

    Screw-In Connector, Zinc Die Cast, Straight, Flexible Metallic Conduit, 2 in.

    Manufacturer: Arlington
    Manufacturer #: GF200
    SKU: 91028707
    $13.64
    Checking Pricing
         
    Size:2 in.
    Material:Die Cast Zinc
    Standard:UL E60812 Listed, CSA LR49636 Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GF200
    • Size 2 in.
    • UNSPSC 39121419
    • Connection Type Screw-In
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • Material Die Cast Zinc
    • For Use With AC Cable; Aluminum Cable; Flex Cable; MCI Cable; Steel Cable
    • Standard UL E60812 Listed, CSA LR49636 Certified
    • SKU Spec Sheet
      GF200 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast straight screw-in connector is used in dry locations to bond 2 inch flexible metal conduit to a box or enclosure with 2 inch knockout. Connector is UL listed and CSA certified. Connector is made in the USA.
    Conduit Connector
    • 2 Inch Trade Size
    • 2 Inch Knockout Size
    • 2.570 Inch Height
    • 2.890 Inch Width
    • 2.190 Inch Outer Diameter
    • Screw-In Connection
    • Zinc Die Cast
    • For Flexible Metallic Conduit
    • Made in USA
    • UL Listed E60812
    • CSA Certified LR49636