Chatsworth GF-1C220-EB GlobalFrame® Gen 2 Server Cabinet, 6-Slide, (2) Side Panels, 42 RU H x 800 W x 1000 mm D, Glacier White | Graybar Store
     
Chatsworth - GlobalFrame® Gen 2 Server Cabinet, 6-Slide, (2) Side Panels, 42 RU H x 800 W x 1000 mm D, Glacier White - GF-1C220-EB
+ / - Hover over image to Zoom
Other Views

    GlobalFrame® Gen 2 Server Cabinet, 6-Slide, (2) Side Panels, 42 RU H x 800 W x 1000 mm D, Glacier White

    Manufacturer: Chatsworth
    Manufacturer #: GF-1C220-EB
    SKU: 25846604
    $2,079.42
    Checking Pricing
         
    Quick Order:N
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # GF-1C220-EB
    • Lock Type Lever Handle Lock
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glacier White GlobalFrame® second generation 6-slide server cabinet stores and supports deep equipment. Server cabinet has two side panels. Cabinet is 42 rack units high, 800 millimeters wide and 1000 millimeters deep.
    GlobalFrame® Gen 2 Server Cabinet
    • The GF-Series GlobalFrame Gen 2 Cabinet System is an industry standard server and network equipment storage solution for data centers, computer rooms or network facilities.
    • Standard cabinets with perforated front and rear doors support front-to-rear airflow for hot aisle/cold aisle or aisle containment applications. High-density cabinets with perforated front and solid rear doors and a top-mount Vertical Exhaust Duct guide hot exhaust air away from the cabinet to support a closed return application.
    • Both configurations cover the basics with adjustable depth Z-shaped mounting rails that help block bypass airflow around equipment.
    • Cable openings in the top panels are large enough for high-amperage PDU power plugs, casters easily position the cabinet and locking doors and side panels secure equipment.
    • Additionally, CPI's second generation GF-Series GlobalFrame features new size and finish options, enhanced panels and doors, and smarter airflow management.
    • The frame is now available in a standard 52U height, 700 mm width and 1100 mm depth to maximize space utilization, and a Glacier White finish that reflects more light.
    • Maximum front-to-rear rail depths are increased to support deeper equipment.
    • Top and bottom panels include snap-on plastic grommets to seal cable openings.
    • Perforated areas on the doors are 78 percent open to maximize airflow, and the improved Air Dam accessory (ordered separately), which creates an airflow barrier around the rails to block bypass air inside the cabinet, allows rails to be adjusted to any depth.
    • Combine the GF-Series GlobalFrame with thermal and cable management accessories to create a solution that fits your exact needs.
    • Available in 4 heights, 4 widths and 5 depths
    • Provides front and rear support for 19 inch W (482.6 mm) EIA rack-mount equipment and shelves
    • Adjustable depth, rails slide front-to-back
    • Marks on frame for easy vertical alignment
    • 1-3/4 inch H (44.45 mm) U spacing, marked and numbered
    • 19 , EIA-310-E Universal vertical hole spacing
    • Load capacity for 6-slide frame (per UL2416): 3000 lb, static load on leveling feet, 2250 lb, rolling load on casters, 2000 lb, shipping on shock pallet
    • Load capacity for 4-slide frame (per UL2416): 2500 lb, static load on leveling feet, 2000 lb, rolling load on casters
    • Cabinet Includes: Welded steel and bolted aluminum four-post frame, Equipment mounting rails, (2) pairs, Grounding/bonding system and ground lug, Leveling feet and casters, Floor attachment brackets, Baying kit, for 600 mm or 24 inch spacing, PDU brackets, (1) pair, for (2) 2.2 (56 mm) vertical CPI PDUs, Equipment mounting hardware, 50 M6 Clik-Nut cage nuts and screws (square-punched rails)
    • Certifications: EIA-310-E compliant, UL Listed 2416, NWIN, File #E227626