Panduit GES62F-A-C0 Grommet Edging, Solid, Adhesive Lined, Black | Graybar Store
     
Panduit - Grommet Edging, Solid, Adhesive Lined, Black - GES62F-A-C0
+ / - Hover over image to Zoom
Other Views

    Grommet Edging, Solid, Adhesive Lined, Black

    Manufacturer: Panduit
    Manufacturer #: GES62F-A-C0
    SKU: 25097797
    $47.45
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GES62F-A-C0
    • Color Black
    • Type Solid Grommet Edging
    • UNSPSC 39131603
    • Materials Polyethylene
    • Temperature Range -40°F - 122°F (-40°C - 50°C)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Solid grommet edging with adhesive lined (use one straight edges only), .062" thickness, weather resistant polyethylene, black.