General Cable 6AP4P24-GN-R-GCC-AP-SD 7141823 | Graybar Store
     
General Cable - 7141823 - 6AP4P24-GN-R-GCC-AP-SD
+ / - Hover over image to Zoom
Other Views

    7141823

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-GN-R-GCC-AP-SD
    SKU: 26015704
    $1,059.36
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Alternate Manufacturer Part No.:7141823
    Package:1000 Foot Spool
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-GN-R-GCC-AP-SD
    • Cable Type Plenum
    • Color Green
    • Category Cat 6A
    • Alternate Manufacturer Part No. 7141823
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame-Retardant and Low-Smoke PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GenSPEED GS10 Cat 6A UTP, CMP, Green, 1000' Spool