General Cable GenSPEED GS10 Cat 6A Plenum | Graybar Store
     
General Cable - GenSPEED GS10 Cat 6A Plenum
+ / - Hover over image to Zoom
Other Views

    GenSPEED GS10 Cat 6A Plenum

    Manufacturer: General Cable
         

    General Cable Cat 6A plenum cable.

    • Manufacturer General Cable
    • Category Cat 6A
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame-Retardant and Low-Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 20 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Alternate Manufacturer Part No.
    Package
    Cable Type
    Price
    6AP4P24-GN-R-GCC-AP-SD
    26015704
    Green
    4
    7141823
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26015704
    Color
    Green
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141823
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-BL-R-GCC-AP-SD
    26029173
    Blue
    4
    7141819
    1000 Foot Spool
    Plenum
    $1.061000 Ft / Reel
    SKU
    26029173
    Color
    Blue
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141819
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1.061000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-PU-R-GCC-AP-SD
    26035525
    Purple
    4
    7141825
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035525
    Color
    Purple
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141825
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-WH-R-GCC-AP-SD
    26035946
    White
    4
    7141820
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035946
    Color
    White
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141820
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-GY-R-GCC-AP-SD
    26035947
    Grey
    4
    7141821
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035947
    Color
    Grey
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141821
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-YL-R-GCC-AP-SD
    26035948
    Yellow
    4
    7141822
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035948
    Color
    Yellow
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141822
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-RD-R-GCC-AP-SD
    26035949
    Red
    4
    7141824
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035949
    Color
    Red
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141824
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-OR-R-GCC-AP-SD
    26035950
    Orange
    4
    7141826
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035950
    Color
    Orange
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141826
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-PK-R-GCC-AP-SD
    26035951
    Pink
    4
    7141827
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035951
    Color
    Pink
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141827
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-BK-R-GCC-AP-SD
    26035952
    Black
    4
    7141828
    1000 Foot Spool
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035952
    Color
    Black
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141828
    Package
    1000 Foot Spool
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-BL-S-GCC-AP-SD
    26035953
    Blue
    4
    7141869
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035953
    Color
    Blue
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141869
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-WH-S-GCC-AP-SD
    26035954
    White
    4
    7141870
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035954
    Color
    White
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141870
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-YL-S-GCC-AP-SD
    26035955
    Yellow
    4
    7141871
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035955
    Color
    Yellow
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141871
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-GY-S-GCC-AP-SD
    26035956
    Grey
    4
    7141872
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035956
    Color
    Grey
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141872
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-RD-S-GCC-AP-SD
    26035957
    Red
    4
    7141873
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035957
    Color
    Red
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141873
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-OR-S-GCC-AP-SD
    26035958
    Orange
    4
    7141874
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035958
    Color
    Orange
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141874
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-GN-S-GCC-AP-SD
    26035959
    Green
    4
    7141875
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035959
    Color
    Green
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141875
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-BK-S-GCC-AP-SD
    26035960
    Black
    4
    7141876
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035960
    Color
    Black
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141876
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-PU-S-GCC-AP-SD
    26035961
    Purple
    4
    7141877
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035961
    Color
    Purple
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141877
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6AP4P24-PK-S-GCC-AP-SD
    26035962
    Pink
    4
    7141878
    1000 Foot Spool Pac
    Plenum
    $1059.361000 Ft / Reel
    SKU
    26035962
    Color
    Pink
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    7141878
    Package
    1000 Foot Spool Pac
    Cable Type
    Plenum
    $1059.361000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock