General Cable 5EXHNP4P24-GY-S-GCC-PV 6133331 - GenSPEED® 5500 Premium Cat 5e Non-Plenum Cable, Grey, 1000 Ft Reel-In-Box | Graybar Store
     
General Cable - 6133331 - GenSPEED® 5500 Premium Cat 5e Non-Plenum Cable, Grey, 1000 Ft Reel-In-Box - 5EXHNP4P24-GY-S-GCC-PV
+ / - Hover over image to Zoom
Other Views

    6133331 - GenSPEED® 5500 Premium Cat 5e Non-Plenum Cable, Grey, 1000 Ft Reel-In-Box

    Manufacturer: General Cable
    Manufacturer #: 5EXHNP4P24-GY-S-GCC-PV
    SKU: 94008371
    $214.03
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
    Alternate Manufacturer Part No.:6133331
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EXHNP4P24-GY-S-GCC-PV
    • Cable Type Plenum
    • Color Grey
    • Category Cat 5e
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 6133331
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material Low-Smoke and Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SKU Spec Sheet
      5EXHNP4P24-GY-S-GCC-PV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey GenSPEED® 5500 premium category 5e non-plenum 4-pair cable.
    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video