General Cable GenSPEED® 5350 Enhanced Cat 5e Plenum Cable | Graybar Store
     
General Cable - GenSPEED® 5350 Enhanced Cat 5e Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5350 Enhanced Cat 5e Plenum Cable

    Manufacturer: General Cable
         

    GenSPEED® 5350 Enhanced Category 5e cable is for applications that require optimal Cat 5e performance with flexibility for the future.

    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    • Manufacturer General Cable
    • Category Cat 5e
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low-Smoke and Flame-Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Alternate Manufacturer Part No.
    Cable Type
    Price
    5EXHP4P24-WH-P-GCC-TPCE
    22008427
    White
    4
    1000 Foot Box
    6131691
    Plenum
    $384.041000 Ft / Reel
    SKU
    22008427
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Box
    Alternate Manufacturer Part No.
    6131691
    Cable Type
    Plenum
    $384.041000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-BL-P-GCC-TPCE
    22008425
    Blue
    4
    1000 Foot Box
    6131690
    Plenum
    $325.961000 Ft / Reel
    SKU
    22008425
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    Alternate Manufacturer Part No.
    6131690
    Cable Type
    Plenum
    $325.961000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-YL-P-GCC-TPCE
    22008431
    Yellow
    4
    1000 Foot Box
    6131693
    Plenum
    $384.041000 Ft / Reel
    SKU
    22008431
    Color
    Yellow
    No. of Pairs
    4
    Package
    1000 Foot Box
    Alternate Manufacturer Part No.
    6131693
    Cable Type
    Plenum
    $384.041000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-OR-P-GCC-TPCE
    25511614
    Orange
    4
    1000 Foot Box
    6131761
    Plenum
    $0.39 / EA
    SKU
    25511614
    Color
    Orange
    No. of Pairs
    4
    Package
    1000 Foot Box
    Alternate Manufacturer Part No.
    6131761
    Cable Type
    Plenum
    $0.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock