General Cable 5EP4P24-GY-P-GCC-TP 5131418E - GenSPEED® 5000 Standard Cat 5e Plenum Cable, Grey, 1000 Ft Box | Graybar Store
     
General Cable - 5131418E - GenSPEED® 5000 Standard Cat 5e Plenum Cable, Grey, 1000 Ft Box - 5EP4P24-GY-P-GCC-TP
+ / - Hover over image to Zoom
Other Views

    5131418E - GenSPEED® 5000 Standard Cat 5e Plenum Cable, Grey, 1000 Ft Box

    Manufacturer: General Cable
    Manufacturer #: 5EP4P24-GY-P-GCC-TP
    SKU: 99507253
    $365.96
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Low Smoke and Flame Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:5131418E
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EP4P24-GY-P-GCC-TP
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 5131418E
    • Flammability Rating Plenum
    • Gauge 24 AWG
    Product Overview:
    Grey GenSPEED® 5000 standard category 5e plenum 4-pair cable. Manufacturer's part number 5131418E.
    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Plenum: Fluoropolymer/Dual-Layer Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video