General Cable 5ENP4P24-OR-P-GCC-PV 5133383E - GenSPEED® 5000 Standard Cat 5e Non-plenum Cable, Orange, 1000 Ft Box | Graybar Store
     
General Cable - 5133383E - GenSPEED® 5000 Standard Cat 5e Non-plenum Cable, Orange, 1000 Ft Box - 5ENP4P24-OR-P-GCC-PV
+ / - Hover over image to Zoom
Other Views

    5133383E - GenSPEED® 5000 Standard Cat 5e Non-plenum Cable, Orange, 1000 Ft Box

    Manufacturer: General Cable
    Manufacturer #: 5ENP4P24-OR-P-GCC-PV
    SKU: 99521451
    $174.18
    Checking Pricing
    Items sold in feet or each.
         
    Color:Orange
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:5133383E
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5ENP4P24-OR-P-GCC-PV
    • Cable Type Plenum
    • Color Orange
    • Category Cat 5e
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 5133383E
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SKU Spec Sheet
      5ENP4P24-OR-P-GCC-PV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Orange GenSPEED® 5000 standard category 5e non-plenum 4-pair cable. Manufacturer's part number 5133383E.
    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video