General Cable 6AP4P24-S-BL-R-GCC-AP 7131586 - GenSpeed® 10,000 Cat 6A Shielded Plenum Cable, Blue, 1000 Ft Reel | Graybar Store
     
General Cable - 7131586 - GenSpeed® 10,000 Cat 6A Shielded Plenum Cable, Blue, 1000 Ft Reel - 6AP4P24-S-BL-R-GCC-AP
+ / - Hover over image to Zoom
Other Views

    7131586 - GenSpeed® 10,000 Cat 6A Shielded Plenum Cable, Blue, 1000 Ft Reel

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-S-BL-R-GCC-AP
    SKU: 25421038
    $1,062.71
    Checking Pricing
    Items sold in feet or each.
         
    No. of Pairs:4
    Package:1000 Foot Reel
    Color:Blue
    Alternate Manufacturer Part No.:7131586
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-S-BL-R-GCC-AP
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6A
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 7131586
    • Flammability Rating Plenum
    • Jacket Material Low-Smoke and Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue GenSPEED® 10,000 category 6a shielded plenum 4-pair cable. Manufacturer's part number 7131586.
    • Innovative T-Top cross-web design locks the pairs into a systematic orientation within the cable
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video