General Cable 6AP4P24-YL-R-GCC-AP-FH-OT 7131852 - GenSPEED® 10 MTP™ Category 6A Cable, CMP, Yellow, 1000 Ft Reel | Graybar Store
     
General Cable - 7131852 - GenSPEED® 10 MTP™ Category 6A Cable, CMP, Yellow, 1000 Ft Reel - 6AP4P24-YL-R-GCC-AP-FH-OT
+ / - Hover over image to Zoom
Other Views

    7131852 - GenSPEED® 10 MTP™ Category 6A Cable, CMP, Yellow, 1000 Ft Reel

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-YL-R-GCC-AP-FH-OT
    SKU: 25211203
    $1,188.79
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Low Smoke and Flame Retardant PVC
    Package:1000 Foot Reel
    Color:Yellow
    Alternate Manufacturer Part No.:7131852
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-YL-R-GCC-AP-FH-OT
    • Color Yellow
    • Category Cat 6A
    • Type Indoor Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 7131852
    • Flammability Rating Plenum
    • Jacket Materials Low Smoke and Flame Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Yellow 10 MTP™ Category 6A plenum 4-pair cable. Manufacturer's part number 7131852.
    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Low-Smoke, Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video