Square D (Schneider Electric) 9050JCK25V14 General Purpose Plug-In Variable Time Relay, Off Delay, 1.8-180 Seconds, 24V Coil | Graybar Store
     
Square D (Schneider Electric) - General Purpose Plug-In Variable Time Relay, Off Delay, 1.8-180 Seconds, 24V Coil - 9050JCK25V14
+ / - Hover over image to Zoom
Other Views

    General Purpose Plug-In Variable Time Relay, Off Delay, 1.8-180 Seconds, 24V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK25V14
    SKU: 88249830
    $124.60
    Checking Pricing
         
    Contact Operation:DPDT
    Range:1.8 to 180 Seconds
    Amperage Rating:10
    Coil Voltage:24 Vac/Vdc
    Additional Options:Off Delay
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK25V14
    • Additional Options Off Delay
    • UNSPSC 39122329
    • Amperage Rating 10
    • Coil Voltage 24 Vac/Vdc
    Product Overview:
    Variable time off delay DPDT 10A 240V plug-in relay with 1.8-180 seconds timing range and 24V coil voltage.