Thomas and Betts NC20/50M General Purpose Conduit | Graybar Store
Thomas and Betts - General Purpose Conduit - NC20/50M
+ / - Hover over image to Zoom
Other Views

    General Purpose Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: NC20/50M
    SKU: 25400164
    $264.92
    Checking Pricing
         
    Size:17 (NW); 20 (NC)
    Length:50 m
    Inner Diameter:16.6 mm
    Outer Diameter:21.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC20/50M
    • Size 17 (NW); 20 (NC)
    • Inner Diameter 16.6 mm
    • Length 50 m
    • Materials Polyamide 6
    • Outer Diameter 21.2 mm
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    General Purpose Conduit, Inner Diameter: 16.6 mm, Outer Diameter: 21.2 mm, Length: 50 m, Polyamide 6, Size: 17 (NW); 20 (NC)