Edwards Signaling 55-4AM General Purpose Bell, 4 in. | Graybar Store
     
Edwards Signaling - General Purpose Bell, 4 in. - 55-4AM
+ / - Hover over image to Zoom
Other Views

    General Purpose Bell, 4 in.

    Manufacturer: Edwards Signaling
    Manufacturer #: 55-4AM
    SKU: 88086020
    $68.05
    Checking Pricing
         
    Watts:5.1/8.8
    Additional Features:Low Current Drain Permits Long Wire Runs
    Color / Finish:Grey
    Amps:0.85 A
    Voltage (Volts):6 - 8V DC, 8 - 10V AC
    Volume:78 dB at 1m/68 dB at 10 ft
    Color:Grey
    Amperage:0.85A at 6V DC, 1.10A at 8V AC
    Dimensions:7 3/8in. H x 2 1/8in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 55-4AM
    • Color Grey
    • Dimensions 7 3/8in. H x 2 1/8in. D
    • Voltage (Volts) 6 - 8V DC, 8 - 10V AC
    • Amperage 0.85A at 6V DC, 1.10A at 8V AC
    • UNSPSC 60131402
    • Additional Features Low Current Drain Permits Long Wire Runs
    • Amps 0.85 A
    • Color / Finish Grey
    • Volume 78 dB at 1m/68 dB at 10 ft
    • Watts 5.1/8.8
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    55-4AM
    4 inch AC general purpose bell. Exposed striker. Enclosed grounded terminal and case.