GE Lighting GELT75A24012EU Halogen Lamps, Black, 144 per Package, 68662, 220 to 240V, 19.37 in | Graybar Store
     
GE Lighting - Halogen Lamps, Black, 144 per Package, 68662, 220 to 240V, 19.37 in - GELT75A24012EU
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, Black, 144 per Package, 68662, 220 to 240V, 19.37 in

    Manufacturer: GE Lighting
    Manufacturer #: GELT75A24012EU
    SKU: 25481791
    $19.37
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Packaging:144 per Package
    Alternate Manufacturer Part No.:68662
    Voltage Rating:220/240V
    Overall Length:19.37 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GELT75A24012EU
    • Color Black
    • UNSPSC 39101904
    • Alternate Manufacturer Part No. 68662
    • Overall Length 19.37 in
    • Packaging 144 per Package
    • Voltage Rating 220/240V
    • ECCN EAR99
    Product Overview:
    GELT75A24012EU Halogen Transformer LET