GE Lighting GELT60A12012LW Halogen Lamps, Silver, 120 per Package, 66938, 60W, 12VV, 14.96 in | Graybar Store
     
GE Lighting - Halogen Lamps, Silver, 120 per Package, 66938, 60W, 12VV, 14.96 in - GELT60A12012LW
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, Silver, 120 per Package, 66938, 60W, 12VV, 14.96 in

    Manufacturer: GE Lighting
    Manufacturer #: GELT60A12012LW
    SKU: 25481790
    $16.33
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Packaging:120 per Package
    Alternate Manufacturer Part No.:66938
    Wattage:60 W
    Voltage Rating:12V
    Overall Length:14.96 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GELT60A12012LW
    • Color Silver
    • UNSPSC 39101904
    • Alternate Manufacturer Part No. 66938
    • Overall Length 14.96 in
    • Wattage 60 W
    • Packaging 120 per Package
    • Voltage Rating 12V
    • ECCN EAR99
    Product Overview:
    GELT60A12012LW Halogen Transformer LET