Panduit GEE144F-A-C0 Grommet Edging, Slotted, Adhesived Lined, Black | Graybar Store
     
Panduit - Grommet Edging, Slotted, Adhesived Lined, Black - GEE144F-A-C0
+ / - Hover over image to Zoom
Other Views

    Grommet Edging, Slotted, Adhesived Lined, Black

    Manufacturer: Panduit
    Manufacturer #: GEE144F-A-C0
    SKU: 97107774
    $84.82
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GEE144F-A-C0
    • Color Black
    • Type Slotted Grommet Edging
    • UNSPSC 39131603
    • Materials Weather Resistant Polyethylene
    • Temperature Range -40°F - 122°F (-40°C - 50°C)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Slotted grommet edging with adhesive lined, .144" thickness, weather resistant polyethylene, black.