GE Lighting GE432MAX-G-H Ballast, Electronic, Fluorescent, Instant Start, 120 to 277V Input | Graybar Store
     
GE Lighting - Ballast, Electronic, Fluorescent, Instant Start, 120 to 277V Input - GE432MAX-G-H
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, Fluorescent, Instant Start, 120 to 277V Input

    Manufacturer: GE Lighting
    Manufacturer #: GE432MAX-G-H
    SKU: 25631040
    $52.83
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 to 277 V
    Alternate Manufacturer Part No.:67911
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432MAX-G-H
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 67911
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type Fluorescent
    • Starting method Instant Start
    • SKU Spec Sheet
      GE432MAX-G-H Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ballast, Electronic, Fluorescent, Instant Start, 120 to 277 V