GE Lighting GE232-MV-N/M Ballast, Electronic, Fluorescent, Instant Start, 120 to 277V Input | Graybar Store
     
GE Lighting - Ballast, Electronic, Fluorescent, Instant Start, 120 to 277V Input - GE232-MV-N/M
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, Fluorescent, Instant Start, 120 to 277V Input

    Manufacturer: GE Lighting
    Manufacturer #: GE232-MV-N/M
    SKU: 25806838
    $22.42
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Input Voltage:120 V to 277 V
    Alternate Manufacturer Part No.:37336
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232-MV-N/M
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 37336
    • Ballast Technology Electronic
    • Input Voltage 120 V to 277 V
    • Lamp Type Fluorescent
    • Starting method Instant Start
    • SKU Spec Sheet
      GE232-MV-N/M Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Electronic, Fluorescent, Instant Start, 120 to 277 V