GE Lighting GE180MVPS-D Ballast, T5, Electronic, Programmed/Rapid Start, UltraStart Series, 91 @ 277VW, 93 @ 120W, 1 Lamp, 108 to 305V Input | Graybar Store
     
GE Lighting - Ballast, T5, Electronic, Programmed/Rapid Start, UltraStart Series, 91 @ 277VW, 93 @ 120W, 1 Lamp, 108 to 305V Input - GE180MVPS-D
+ / - Hover over image to Zoom
Other Views

    Ballast, T5, Electronic, Programmed/Rapid Start, UltraStart Series, 91 @ 277VW, 93 @ 120W, 1 Lamp, 108 to 305V Input

    Manufacturer: GE Lighting
    Manufacturer #: GE180MVPS-D
    SKU: 25200836
    $37.74
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:91 @ 277 V W, 93 @ 120 W
    No. of Lamps:1
    Input Voltage:108 to 305 V
    Power Factor:0.98 @ 277 V, 0.99 @ 120 V
    Min. Starting Temp. (Degrees F):-20
    Additional Features:Anti-Striation Control for better light quality, with no striations
    Alternate Manufacturer Part No.:72280
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE180MVPS-D
    • UNSPSC 39101901
    • Additional Features Anti-Striation Control for better light quality, with no striations
    • Alternate Manufacturer Part No. 72280
    • Ballast Technology Electronic
    • Input Voltage 108 to 305 V
    • Lamp Type T5
    • Lamp Watts 91 @ 277 V W, 93 @ 120 W
    • Min. Starting Temp. (Degrees F) -20
    • No. of Lamps 1
    • Power Factor 0.98 @ 277 V, 0.99 @ 120 V
    • Series UltraStart
    • Starting method Programmed / Rapid Start
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Electronic Ballast
    High Efficiency T5 ballast with Continuous Cathode Cutout Technology;Lower Maintenance Costs with Parallel Lamp Operation;Fast Starting Time <700ms;Multi-Voltage technology means a single ballast handles voltage from 108V to 305V;Auto-Restart withstands temporary losses in power without the need to cycle power;Anti-Striation Control for better light quality, with no striations;Cold temperature -20F Minimum Starting Temperature