Bussmann (Eaton) GDC-5A GDC Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - GDC Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, 5 x 20mm - GDC-5A
+ / - Hover over image to Zoom
Other Views

    GDC Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDC-5A
    SKU: 88051017
    $14.30
    Checking Pricing
         
    Amps:5A
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDC-5A
    • UNSPSC 39121607
    • Amps 5A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    • Voltage Rating 250 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GDC Series 5A 250V time delay glass tube IEC ferrule fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to IEC 60127-2 (32mA thru 10A)