Bussmann (Eaton) GDB-32MA GDB Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 32mA, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - GDB Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 32mA, 250V, 5 x 20mm - GDB-32MA
+ / - Hover over image to Zoom
Other Views

    GDB Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 32mA, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDB-32MA
    SKU: 88050986
    $31.75
    Checking Pricing
         
    Amps:32mA
    Voltage Rating:250V
    End Type:Ferrule End x Ferrule End
    Frequency Rating:50Hz
    Interrupt Rating:35A at 250VAC
    Material:Glass Tube; Nickel-Plated Brass Endcaps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDB-32MA
    • UNSPSC 39121607
    • Amps 32mA
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Low-Breaking Capacity Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Frequency Rating 50Hz
    • Interrupt Rating 35A at 250VAC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GDB Series Low Breaking Capacity Fast Acting Glass Tube Fuse, 32mA, 250V, Dimensions 5 x 20mm
    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Are 0.032 x 1.5 in. Copper Tinned
    • Designed to IEC 60127-2 (32mA thru 10A)