Bussmann (Eaton) GDA-50MA GDA Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 50mA, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - GDA Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 50mA, 250V, 5 x 20mm - GDA-50MA
+ / - Hover over image to Zoom
Other Views

    GDA Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 50mA, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDA-50MA
    SKU: 88050966
    $30.25
    Checking Pricing
         
    Amps:50mA
    Voltage Rating:250V
    Interrupt Rating:15kA at 250VAC
    Frequency Rating:50Hz
    Standard:UL Recognized; CSA Certified
    Material:Ceramic Tube; Silver-Plated Endcaps
    End Type:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDA-50MA
    • Application Automotive; Electronic Circuits
    • UNSPSC 39121611
    • Amps 50mA
    • End Type Ferrule End X Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Ceramic Tube Fuse
    • Material Ceramic Tube; Silver-Plated Endcaps
    • Voltage Rating 250V
    • Frequency Rating 50Hz
    • Interrupt Rating 15kA at 250VAC
    • Standard UL Recognized; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GDA Series High Breaking Capacity Fast Acting Ceramic Tube Fuse, 50mA, 250V, 5 x 20mm
    50MA 250V FST ACTING CERAMIC FUSE