Burndy GD2026 Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3/8 in., GD Type | Graybar Store
     
Burndy - Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3/8 in., GD Type - GD2026
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3/8 in., GD Type

    Manufacturer: Burndy
    Manufacturer #: GD2026
    SKU: 95015809
    $264.74
    Checking Pricing
         
    Hub Size (Inches):3/8 in.
    Main Conductor Size:4 AWG Solid to 2/0 AWG Stranded
    Standard:UL467 Listed, Complies With NFPA 78-86 HEAVY DUTY Stacks, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GD2026
    • Application For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
    • Type GD
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 3/8 in.
    • Main Conductor Size 4 AWG Solid to 2/0 AWG Stranded
    • Materials High Copper Alloy
    • Standard UL467 Listed, Complies With NFPA 78-86 HEAVY DUTY Stacks, RoHS Compatible
    • SKU Spec Sheet
      GD2026 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 3" to 3-1/2" Rod, 3" Pipe
    Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe, Especially Good For Grounding Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Raised Floor: No, Ground Rod Size: 3 - 3-1/2 IN, Tube (ips) Size: 3 IN, Installation Torque: 240 IN-LB, Height: 5-5/8 IN, Width: 4-7/8 IN