General Cable GCR1405.21.01 Outdoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 4 Pair, Black, Red | Graybar Store
     
General Cable - Outdoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 4 Pair, Black, Red - GCR1405.21.01
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 4 Pair, Black, Red

    Manufacturer: General Cable
    Manufacturer #: GCR1405.21.01
    SKU: 25761306
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Black, Red
    Additional Features:Foil shield reduces electromagnetic interference (EMI) for optimal performance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # GCR1405.21.01
    • Cable Type Non-Plenum
    • Color Black, Red
    • Type Outdoor Cable
    • UNSPSC 26121606
    • Additional Features Foil shield reduces electromagnetic interference (EMI) for optimal performance
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, Cat 5e, Non-Plenum, 24 AWG, Shielded, PVC, 4, Black, Red