Burndy GC18ARK Ground Clamp, Aluminum, 6 AWG to 250 MCM, 1-1/4 in. | Graybar Store
     
Burndy - Ground Clamp, Aluminum, 6 AWG to 250 MCM, 1-1/4 in. - GC18ARK
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Aluminum, 6 AWG to 250 MCM, 1-1/4 in.

    Manufacturer: Burndy
    Manufacturer #: GC18ARK
    SKU: 25637877
    $16.67
    Checking Pricing
         
    Hub Size (Inches):1-1/4 in.
    Standard:UL Listed
    Tap Conductor Size:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GC18ARK
    • Application For Use With Either Copper Or Aluminum Conductors To Copper Water Pipe, Galvanized Pipe Or Steel Conduit
    • Type GC-A, Dual Rated
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Finish Tin Plated Finish
    • Hub Size (Inches) 1-1/4 in.
    • Materials High Strength Extruded Aluminum Alloy Body
    • Tap Conductor Size 6 AWG to 250 MCM
    • Standard UL Listed
    • SKU Spec Sheet
      GC18ARK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Al Ground Clamp,wire range:250 kcmil - 6
    Features: Ground Clamps Are UL Listed For Use With Either Copper Or Aluminum Conductors To Copper Water Pipe, Galvanized Pipe Or Steel Conduit, All Clamps Are Constructed From Tin-Plated High Strength Extruded Aluminum Alloy, PENETROX Oxide Inhibiting Compounds Are Recommended For All Aluminum, Clamps Are Dual Rated For Both Copper And Aluminum Conductors: Maximum Flexibility Of Application, All Connectors Are Tin Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, All Clamps Are Range Taking: Only 3 Catalog Numbers Covers Complete Range Of Applications From 1/2 4 IN, Length: 3-3/4 IN, Set Screw Type: Hex Socket, Hex Size: 5/16 IN, Package: Clamshell, Width: 13/16 IN