Cooper Lighting (Eaton) GC15072 Emergency Lighting Fixture, Steel, Incandescent, 120/277Vac, Sealed Lead Calcium,White, 6Vdc Output | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Lighting Fixture, Steel, Incandescent, 120/277Vac, Sealed Lead Calcium,White, 6Vdc Output - GC15072
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Steel, Incandescent, 120/277Vac, Sealed Lead Calcium,White, 6Vdc Output

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GC15072
    SKU: 99657811
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head
    Battery Type:Sealed Lead Calcium
    Housing Color:White
    Output Voltage:6 V dc
    Alternate Manufacturer Part No.:GC0015072
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GC15072
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features 2-Head
    • Alternate Manufacturer Part No. GC0015072
    • Battery Type Sealed Lead Calcium
    • Housing Material Steel
    • Lamp Type Incandescent
    • Output Voltage 6 V dc
    • Voltage 120/277 V ac
    • SKU Spec Sheet
      GC15072 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Sure-Lites GC Series Suspended Ceilingrecessed Housing6 Voltsealed Lead Calcium Batterychicago Code Emergency Lighting
    Equipped with energy-saving ballasts;Reinforced quadra-sealed, flat-white, steel door and mitered corners;Self-locking spring loaded latches/T-hinges;Deep V raceway/ballast cover distributes light uniformly across lens;Lamp-to-lens spacing produces high-comfort photometrics;Four auxiliary fixture-end suspension points provided End plate grid-lock feature