Galvan Industries GC Ground Clamp, Copper Alloy, Water Pipe, 1/2 to 1 in., 10 to 2 AWG | Graybar Store
     
Galvan Industries - Ground Clamp, Copper Alloy, Water Pipe, 1/2 to 1 in., 10 to 2 AWG - GC
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper Alloy, Water Pipe, 1/2 to 1 in., 10 to 2 AWG

    Manufacturer: Galvan Industries
    Manufacturer #: GC
    SKU: 25405358
    $3.38
    Checking Pricing
         
    Standard:UL E117523 Listed
    Size:1/2 to 1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Galvan Industries
    • Manufacturer # GC
    • Size 1/2 to 1 in.
    • Application For Bolted Water Pipe
    • UNSPSC 39121408
    • Finish Bronze
    • Materials Copper Alloy Body
    • For Use With Water Pipe
    • Standard UL E117523 Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Galvan; Ground Clamp; Material: Copper Alloy Body; Conductor Range (Main/Primary): 10 Solid - 2 Stranded; Weight/100 : 21 LB; Sub-pack: 25; Master Pack: 100; Pipe Size: 1/2 - 1 IN
    Features: All Clamps Except DCG Are Manufactured From High-Strength Corrosion-Resistant Copper Alloy; Weight/100 : 21 LB; Sub-pack: 25; Master Pack: 100; Pipe Size: 1/2 - 1 IN