Thomas and Betts GC-006 Steel City® Beam Clamp, Cast Brass, 1-1/4 to 2 in., 10 to 2 AWG | Graybar Store
     
Thomas and Betts - Steel City® Beam Clamp, Cast Brass, 1-1/4 to 2 in., 10 to 2 AWG - GC-006
+ / - Hover over image to Zoom
Other Views

    Steel City® Beam Clamp, Cast Brass, 1-1/4 to 2 in., 10 to 2 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: GC-006
    SKU: 88253982
    $38.67
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in. to 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GC-006
    • Application For #10 - #2 AWG Copper
    • UNSPSC 39121613
    • Brand Steel City
    • Materials Cast Brass
    • Trade Size (Inches) 1-1/4 in. to 2 in.
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    1-1/4 Inch to 2 Inch Grounding Clamp - Cast Brass. For #10 - #2 AWG Copper. 5 pieces