Delta Electronics GBR100LED Delta BreezGreenBuilder Series Fan, LED Light, 4 in. Duct, 100 CFM | Graybar Store
     
Delta Electronics - Delta BreezGreenBuilder Series Fan, LED Light, 4 in. Duct, 100 CFM - GBR100LED
+ / - Hover over image to Zoom
Other Views

    Delta BreezGreenBuilder Series Fan, LED Light, 4 in. Duct, 100 CFM

    Manufacturer: Delta Electronics
    Manufacturer #: GBR100LED
    SKU: 25880855
    $174.40
    Checking Pricing
    Items sold in feet or each.
         
    Duct Size:4 in.
    Quick Order:N
    Watts:12.6 W
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Electronics
    • Manufacturer # GBR100LED
    • UNSPSC 40101500
    • Duct Size 4 in.
    • Watts 12.6 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CFM100 Galvanized steel BreezGreenBuilder .8 sone ventilation with 10-3/4 W x 10-3/4 L inch grill size. The fan housing dimensions are 8-1/4 W x 8 L x 5-3/4 H inch.