L. H. Dottie GBL125 Grounding Bushing, Aluminum, Rigid/IMC Conduit, Insulated, 1-1/4 in., 14 to 4 AWG | Graybar Store
     
L. H. Dottie - Grounding Bushing, Aluminum, Rigid/IMC Conduit, Insulated, 1-1/4 in., 14 to 4 AWG - GBL125
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Aluminum, Rigid/IMC Conduit, Insulated, 1-1/4 in., 14 to 4 AWG

    Manufacturer: L. H. Dottie
    Manufacturer #: GBL125
    SKU: 25806714
    $7.61
    Checking Pricing
         
    Additional Features:Features: Used to Terminate Threaded Rigid Conduit
    Lug Capacity:14 Solid to 4 AWG Stranded
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # GBL125
    • Type Ground Bushing
    • UNSPSC 39121613
    • Additional Features Features: Used to Terminate Threaded Rigid Conduit
    • Lug Capacity 14 Solid to 4 AWG Stranded
    • Materials Aluminum, Copper
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Grounding Bushing with Lay-In-Lug, Aluminum Copper, Rigid/IMC Conduit, Insulated, 1-1/4 in., 14 to 4 AWG