Cable Exchange GBE-C6-BK-BT-25FT Copper Patch Cables, 25 ft., Black, Shielded, RJ-45, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 25 ft., Black, Shielded, RJ-45, Cat 6 - GBE-C6-BK-BT-25FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Black, Shielded, RJ-45, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: GBE-C6-BK-BT-25FT
    SKU: 25849648
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Shielding:Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # GBE-C6-BK-BT-25FT
    • Color Black
    • Shielding Shielded
    • Connector Type RJ-45
    • Length 25 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 25 ft, Black, Shielded, RJ-45