Bussmann (Eaton) GBB-12-R GBB Series Very Fast Acting Fuse, Ceramic Tube, 12A, 250VAC/125VDC, Dimensions 1/4 x 1-1/4 in. | Graybar Store
     
Bussmann (Eaton) - GBB Series Very Fast Acting Fuse, Ceramic Tube, 12A, 250VAC/125VDC, Dimensions 1/4 x 1-1/4 in. - GBB-12-R
+ / - Hover over image to Zoom
Other Views

    GBB Series Very Fast Acting Fuse, Ceramic Tube, 12A, 250VAC/125VDC, Dimensions 1/4 x 1-1/4 in.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GBB-12-R
    SKU: 25088645
    $72.35
    Checking Pricing
         
    Amps:12A
    Voltage Rating:250VAC/125VDC
    Interrupt Rating:200A at 250VAC; 10kA at 125VDC
    Standard:UL Recognized
    Material:Ceramic Tube; Nickel-Plated Brass Endcaps
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GBB-12-R
    • UNSPSC 39121611
    • Amps 12A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/4 L x Dimensions 1/4 in. Dia.
    • Fuse Type Very-Fast Acting Ceramic Tube Fuse
    • Material Ceramic Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250VAC/125VDC
    • Interrupt Rating 200A at 250VAC; 10kA at 125VDC
    • Standard UL Recognized
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GBB Series Very-Fast Acting Ceramic Tube Fuse, 12A, 250VAC/125VDC, Dimensions 1/4 x 1-1/4 in.
    12A 250V 3AB - 1/4" x 1-1/4" RoHS Compliant Ceramic, Very Fast Acting Fuse - Bulk Packaging