Bussmann (Eaton) GBA Series Fast Acting Fuse With Red Indicating Pin | Graybar Store
     
Bussmann (Eaton) - GBA Series Fast Acting Fuse With Red Indicating Pin
+ / - Hover over image to Zoom
Other Views

    GBA Series Fast Acting Fuse With Red Indicating Pin

    Manufacturer: Bussmann (Eaton)
         

    Use in power electronic circuits in which a fuse opening must be quickly apparent. Opening of fuse results in the ejection of end pin.

    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/4 L x Dimensions 1/4 in. Dia.
    • Fuse Type Fast Acting Indicating Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    End Type
    Interrupt Rating
    Standard
    Type of Indicators
    Price
    GBA-1
    88050912
    1A
    125V
    Ferrule End
    10kA at 125VAC
    UL Listed; CSA Certified
    Red Indicating Pin
    $62.755 Ea / Package
    SKU
    88050912
    Amps
    1A
    Voltage Rating
    125V
    End Type
    Ferrule End
    Interrupt Rating
    10kA at 125VAC
    Standard
    UL Listed; CSA Certified
    Type of Indicators
    Red Indicating Pin
    $62.755 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GBA-3/4
    88050920
    3/4A
    125V
    Ferrule End
    10kA at 125VAC
    UL Listed; CSA Certified
    Red Indicating Pin
    $59.605 Ea / Package
    SKU
    88050920
    Amps
    3/4A
    Voltage Rating
    125V
    End Type
    Ferrule End
    Interrupt Rating
    10kA at 125VAC
    Standard
    UL Listed; CSA Certified
    Type of Indicators
    Red Indicating Pin
    $59.605 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock