Rutherford Controls (Dormakaba USA) GB7512 X 32 Hardware, 1/2 in | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 1/2 in - GB7512 X 32
+ / - Hover over image to Zoom
Other Views

    Hardware, 1/2 in

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: GB7512 X 32
    SKU: 25074008
    $105.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:1/2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # GB7512 X 32
    • Size 1/2 in
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hardware, Mounting Hardware Included, 1/2 in