Burndy GB4C Ground Clamp, 8 to 4 AWG, 3/8 in. | Graybar Store
     
Burndy - Ground Clamp, 8 to 4 AWG, 3/8 in. - GB4C
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, 8 to 4 AWG, 3/8 in.

    Manufacturer: Burndy
    Manufacturer #: GB4C
    SKU: 88047373
    $33.05
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GB4C
    • UNSPSC 39121408
    Product Overview:
    Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud1-1/4 IN Width
    Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud1-1/4 IN Width