Panduit GB4B1028TPI-1 Grounding Busbar, 1/4 x 4 x 24 in. | Graybar Store
     
Panduit - Grounding Busbar, 1/4 x 4 x 24 in. - GB4B1028TPI-1
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar, 1/4 x 4 x 24 in.

    Manufacturer: Panduit
    Manufacturer #: GB4B1028TPI-1
    SKU: 25264500
    $507.25
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GB4B1028TPI-1
    • UNSPSC 39121408
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1/4" X 4" X 24" Telecommunications Grounding Busbars.