American Fittings GB200BGL SPEC-grade™ Grounding Bushing, Steel Alloy, Aluminum Lug, Insulated 150°, Rigid/IMC Conduit, 2 in., 14 to 4 AWG | Graybar Store
     
American Fittings - SPEC-grade™ Grounding Bushing, Steel Alloy, Aluminum Lug, Insulated 150°, Rigid/IMC Conduit, 2 in., 14 to 4 AWG - GB200BGL
+ / - Hover over image to Zoom
Other Views

    SPEC-grade™ Grounding Bushing, Steel Alloy, Aluminum Lug, Insulated 150°, Rigid/IMC Conduit, 2 in., 14 to 4 AWG

    Manufacturer: American Fittings
    Manufacturer #: GB200BGL
    SKU: 25718927
    $10.31
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Size:2 in.
    Color:Silver
    Additional Features:3 Pre-Drilled Holes and Set Screws
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # GB200BGL
    • Color Silver
    • Size 2 in.
    • Application Industrial, Electrical
    • Type Grounding Bushing
    • Additional Features 3 Pre-Drilled Holes and Set Screws
    • Brand SPEC-Grade™
    • Connection Type Set-Screw, Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Solid Alloy Steel
    • Temperature Rating 150 deg. C
    • Throat Type Insulated
    • For Use With IMC Conduits; Rigid Conduits
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-grade™ GB Industrial Grounding Bushing, Trade Size (Inches): 2 in, Solid Alloy Steel, Temperature Rating: 150 °C, Lug Capacity: 14 to 4 AWG, Lug Type: Aluminum (Standard); Copper (Optional)