Harger Lightning Protection GAW910 Ground Access Well, Heavy Duty Cover, 9 x 10 in. | Graybar Store
     
Harger Lightning Protection - Ground Access Well, Heavy Duty Cover, 9 x 10 in. - GAW910
+ / - Hover over image to Zoom
Other Views

    Ground Access Well, Heavy Duty Cover, 9 x 10 in.

    Manufacturer: Harger Lightning Protection
    Manufacturer #: GAW910
    SKU: 25589608
    $57.66
    Checking Pricing
         
    Additional Features:Molded High Density Polyethylene well features a 9 in. diameter in. twist lock in. cover with locking bolt
    Nominal Opening Dimensions (Inches):10-1/4 x 9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # GAW910
    • Application For use in non-vehicular traffic areas
    • Type Ground Access Well
    • UNSPSC 39121613
    • Additional Features Molded High Density Polyethylene well features a 9 in. diameter in. twist lock in. cover with locking bolt
    • Brand Grounding
    • Nominal Opening Dimensions (Inches) 10-1/4 x 9 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GROUND ACCESS WELL, 9" X 10"
    HDPE Cover