Harger Lightning Protection GAW132418HD Ground Access Well, Heavy Duty Cover, 13 x 24 in. | Graybar Store
     
Harger Lightning Protection - Ground Access Well, Heavy Duty Cover, 13 x 24 in. - GAW132418HD
+ / - Hover over image to Zoom
Other Views

    Ground Access Well, Heavy Duty Cover, 13 x 24 in.

    Manufacturer: Harger Lightning Protection
    Manufacturer #: GAW132418HD
    SKU: 25589607
    $478.07
    Checking Pricing
         
    Additional Features:Body manufactured from sheet molding compound for exceptional toughness and reduced weight
    Color:Grey
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Depth:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # GAW132418HD
    • Color Grey
    • Application Suitable for installation and use through a temperature range of -40 degrees C to +90 degrees C
    • Type Ground Access Well - Light Weight Polymer Concrete
    • UNSPSC 39121613
    • Additional Features Body manufactured from sheet molding compound for exceptional toughness and reduced weight
    • Brand Grounding
    • Depth 18 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ground Access Well, Heavy Duty Cover, 13 x 24 in.
    10,400 pound 30 pct. Safe. 10 ton gross vehicle weight cover rating. Heavy duty cover. 8,000 pound live load. 22,568 pound test load. 10 x 10 in. test area.