ABB (Thomas and Betts) GAT2G Conduit Outlet Box, Threaded, Ocal, 3/4 in., Aluminum, Hub Size 3/4 in., 3/4 in | Graybar Store
     
ABB (Thomas and Betts) - Conduit Outlet Box, Threaded, Ocal, 3/4 in., Aluminum, Hub Size 3/4 in., 3/4 in - GAT2G
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, Ocal, 3/4 in., Aluminum, Hub Size 3/4 in., 3/4 in

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: GAT2G
    SKU: 25126100
    $545.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Precision Cast and Machined Surfaces Permit Safer Wire Pulling
    Size:3/4 in.
    Brand or Series:Ocal
    Material:Aluminum
    Hub Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # GAT2G
    • Size 3/4 in.
    • UNSPSC 39131707
    • Additional Features Precision Cast and Machined Surfaces Permit Safer Wire Pulling
    • Brand or Series Ocal
    • Connection Type Threaded
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    • Hub Size 3/4 in.
    Product Overview:
    PVC Double-Coated Outlet Box with Surface Cover for Hazardous Locations, T Style, Pipe Size 3/4 Inch/21 Inch, External Hub with Green Ground Screw, Cover Opening 3.69 Inch/93.73 Millimeters, Aluminum, Gray
    Precision NPT threaded hubs allow trouble-free field installation for rigid or IMC conduit;Die cast construction and industrial design combine to produce a rugged protective enclosure for devices on industrial and OEM applications