Hubbell Premise Wiring REKG Gasket Kit, QUADCAB® Cabinets, 10 ft. L | Graybar Store
     
Hubbell Premise Wiring - Gasket Kit, QUADCAB® Cabinets, 10 ft. L - REKG
+ / - Hover over image to Zoom
Other Views

    Gasket Kit, QUADCAB® Cabinets, 10 ft. L

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: REKG
    SKU: 99527954
    $29.29
    Checking Pricing
         
    Length:10 ft. L
    Size:10 L ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # REKG
    • Size 10 L ft
    • Type Gasket Kit
    • UNSPSC 43223306
    • Length 10 ft. L
    • Includes (1) Roll Adhesive-Backed Foam Gasket
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    QUADCAB® Gasket Kit, Size: 10 L ft