Hoffman (nVent) F66WGSS Gasket And Screws | Graybar Store
Hoffman (nVent) - Gasket And Screws - F66WGSS
+ / - Hover over image to Zoom
Other Views

    Gasket And Screws

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66WGSS
    SKU: 88133209
    $30.50
    Checking Pricing
         
    Height (Inches):6 in.
    Dimensions:6 W x 6 H in
    Brand or Series:Hoffman
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66WGSS
    • Dimensions 6 W x 6 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Height (Inches) 6 in.
    Product Overview:
    Wireway, Gasket/ Screws, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: fits 6.00x6.00, Material/Finish: Rubber/Steel
    Standard packages of wireway contain one gasket and one set of screws to join sections, except Tee fittings.