King Electrical EKB2450TB EKB-Series Garage/Shop Heater, Thermostat/Bracket, Black, 240V, 5000W, 20A, 10-2 w/Ground, 750 sq. ft. Coverage | Graybar Store
     
King Electrical - EKB-Series Garage/Shop Heater, Thermostat/Bracket, Black, 240V, 5000W, 20A, 10-2 w/Ground, 750 sq. ft. Coverage - EKB2450TB
+ / - Hover over image to Zoom
Other Views

    EKB-Series Garage/Shop Heater, Thermostat/Bracket, Black, 240V, 5000W, 20A, 10-2 w/Ground, 750 sq. ft. Coverage

    Manufacturer: King Electrical
    Manufacturer #: EKB2450TB
    SKU: 25633472
    $498.17
    Checking Pricing
         
    Amperage:20 A
    Housing Dimensions:11-3/8 W x 10-5/8 D x 18-3/4 H in.
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:5000W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # EKB2450TB
    • Amperage 20 A
    • Additional Features Built-In Thermostat
    • Housing Dimensions 11-3/8 W x 10-5/8 D x 18-3/4 H in.
    • Watts 5000W
    • Voltage Rating 240 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EKB Garage/Shop Heater, Voltage Rating: 240 V, Amperage: 20 A, Black Textured, Watts: 5000 W, Housing Dimensions: 11-3/8 W x 10-5/8 D x 18-3/4 H in