Burndy GAR3909 Ground Clamp, Copper, 12 in. Pipe, 4 to 4/0 AWG, 3/8 in. | Graybar Store
     
Burndy - Ground Clamp, Copper, 12 in. Pipe, 4 to 4/0 AWG, 3/8 in. - GAR3909
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper, 12 in. Pipe, 4 to 4/0 AWG, 3/8 in.

    Manufacturer: Burndy
    Manufacturer #: GAR3909
    SKU: 96057729
    $356.32
    Checking Pricing
         
    Hub Size (Inches):3/8 in.
    Main Conductor Size:4 to 4/0 AWG
    Standard:UL467 Listed, CSA Certified, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3909
    • Application For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Direct Burial Cables
    • Type GAR3902
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Finish Galvanized Finish (Screw)
    • Hub Size (Inches) 3/8 in.
    • Main Conductor Size 4 to 4/0 AWG
    • Materials High-Conductivity Copper Body, Steel Hardware
    • Standard UL467 Listed, CSA Certified, RoHS Compatible
    • SKU Spec Sheet
      GAR3909 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 12" Pipe, 3/8" Stud
    Features: High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Cable Clamp Swivels At 90 DEG, Permits Parallel Grounding Of One Pipe Or A 90 DEG Cable Run For Grounding Several Parallel Pipes, One-Wrench Installation, Simplified Installation, Long Lasting Corrosion Resistance And Acceptable For Direct Burial In Earth Or Concrete, UL467 Listed, Provides Quality Assurance To Recognized Industry NEC Standards From An Independent Party, Ground Rod Size: 12 IN, Tube (ips) Size: 12 IN, Width: 14.75 IN, Installation Torque: 240 IN-LB, Height: 14 IN