Burndy GAR3907BU Ground Clamp, Copper, 8 in. Pipe, 4 to 4/0 AWG, 3/8 in. | Graybar Store
     
Burndy - Ground Clamp, Copper, 8 in. Pipe, 4 to 4/0 AWG, 3/8 in. - GAR3907BU
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper, 8 in. Pipe, 4 to 4/0 AWG, 3/8 in.

    Manufacturer: Burndy
    Manufacturer #: GAR3907BU
    SKU: 96057854
    $696.07
    Checking Pricing
         
    Hub Size (Inches):3/8 in.
    Main Conductor Size:4 to 4/0 AWG
    Standard:UL467 Listed, CSA Certified, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3907BU
    • Application For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
    • Type GAR-BU
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 3/8 in.
    Product Overview:
    Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 8" Pipe, 3/8" Stud, 10.62 IN Width
    Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Cable Clamp Swivels At 90 DEG, Permits Parallel Grounding Of One Pipe Or A 90 DEG Cable Run For Grounding Several Parallel Pipes, One-Wrench Installation, Simplified Installation, DURIUM Silicon Bronze Hardware (-BU Series), Long Lasting Corrosion Resistance And Acceptable For Direct Burial In Earth Or Concrete, UL467 Listed, Provides Quality Assurance To Recognized Industry NEC Standards From An Independent Party, Ground Rod Size: 8 IN, Tube (ips) Size: 8 IN, Installation Torque: 240 IN-LB, Height: 10 IN, Width: 10.62 IN